Shop USA INDUSTRIALS
See all product information
Create Account
HexCapScrew, 3-1/2", 7/16"-14, Steel
- Mfr # BULK-BOLT-4367
- Zoro # G623726759
product price:Â
$
3.85
/ea
Sold in multiples of 3 for
$11.55
Key Features
Grade BD Material Grade/Class
Thread Size
7/16"-14
Finish
Zinc Yellow
Material
Steel
Type
Hex Head Cap Screw
Dimensional Standards
MS90728
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-BOLT-4367
- Zoro #
- G623726759
- UPC #
- 197666040553
- Country of Origin
- Canada
- Item
- Hex Cap Screw
- Material Grade/Class
- Grade BD
- Finish
- Zinc Yellow
- Material
- Steel
- Type
- Hex Head Cap Screw
- Dimensional Standards
- MS90728
- System of Measurement
- Inch
- Material Quality Standards
- ASTM A354 GRADE BD, ASTM B633, DFAR COMPLIANT
- Rockwell Hardness
- C33 to C39
- Includes Washer
- No
- Includes Nut
- No
- Head Type
- Standard
- Drive Type
- External Hex
- Manufacturer Location
- Globally Sourced
- Thread Style
- Partially Threaded
- Thread Fit
- 2A
- Thread Direction
- Right Hand
- Thread Type
- Coarse
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 3 1/2 in
- Thread Size
- 7/16"-14
- Screw Size
- 7/16 in
- Minimum Thread Length
- 1 1/8 in
- Head Width
- 5/8 in
- Head Height
- 19/64 in
- Overall Length
- 3 1/2 in
- Drive Size
- 5/8 in
- Wire Rope Length
- 3 1/2 in
- Length
- 3 1/2 in
Description
Hex Cap Screw, System of Measurement Inch, Fastener Length 3 1/2 in, Head Height 19/64 in, Head Width 5/8 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.