HexCapScrew, 1", 1/4"-20, SS, External Hex
- Mfr # BULK-BOLT-5153
- Zoro # G223726388
product price:Â
$
12.95
/ea
Key Features
18-8 Material Grade/Class
Thread Direction
Left Hand
System of Measurement
Inch
Type
Hex Head Cap Screw
Material
Stainless Steel
Overall Length
1 3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-BOLT-5153
- Zoro #
- G223726388
- UPC #
- 00197666245361
- Country of Origin
- Taiwan, Province of China
- Item
- Hex Cap Screw
- Thread Direction
- Left Hand
- System of Measurement
- Inch
- Type
- Hex Head Cap Screw
- Material Grade/Class
- 18-8
- Material
- Stainless Steel
- Finish
- Plain
- Thread Style
- Fully Threaded
- Dimensional Standards
- ASME B18.2.1
- Tensile Strength
- 70,000 psi
- Drive Type
- External Hex
- Includes Nut
- No
- Thread Type
- Coarse
- Thread Fit
- 2A
- Includes Washer
- No
- Head Type
- Standard
- Manufacturer Location
- Globally Sourced
- Material Quality Standards
- ASME: B18.2.1
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Fastener Length
- 1 in
- Thread Size
- 1/4"-20
- Overall Length
- 1 3/16 in
- Head and Washer Height
- 11/64 in
- Drive Size
- 7/16 in
- Head Width
- 7/16 in
- Minimum Thread Length
- 1 in
- Head Height
- 11/64 in
- Screw Size
- 1/4 in
- Wire Rope Length
- 1 3/16 in
- Length
- 1 3/16 in
Description
Hex Cap Screw, System of Measurement Inch, Fastener Length 1 in, Head Height 11/64 in, Head Width 7/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.