Shop USA INDUSTRIALS
See all product information
Create Account
HexCapScrew, 1", 3/8"-16, SS, External Hex
- Mfr # BULK-BOLT-5154
- Zoro # G623726353
product price:Â
$
12.49
/ea
Key Features
18-8 Material Grade/Class
Thread Direction
Left Hand
Material
Stainless Steel
Type
Hex Head Cap Screw
System of Measurement
Inch
Overall Length
1 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-BOLT-5154
- Zoro #
- G623726353
- UPC #
- 00197666245378
- Country of Origin
- Taiwan, Province of China
- Item
- Hex Cap Screw
- Thread Direction
- Left Hand
- Material
- Stainless Steel
- Material Grade/Class
- 18-8
- Type
- Hex Head Cap Screw
- System of Measurement
- Inch
- Manufacturer Location
- Globally Sourced
- Finish
- Plain
- Tensile Strength
- 70,000 psi
- Includes Nut
- No
- Thread Fit
- 2A
- Head Type
- Standard
- Drive Type
- External Hex
- Dimensional Standards
- ASME B18.2.1
- Thread Style
- Fully Threaded
- Includes Washer
- No
- Thread Type
- Coarse
- Material Quality Standards
- ASME: B18.2.1
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Fastener Length
- 1 in
- Thread Size
- 3/8"-16
- Overall Length
- 1 1/4 in
- Minimum Thread Length
- 1 in
- Head Height
- 1/4 in
- Screw Size
- 3/8 in
- Drive Size
- 9/16 in
- Head and Washer Height
- 1/4 in
- Head Width
- 9/16 in
- Wire Rope Length
- 1 1/4 in
- Length
- 1 1/4 in
Description
Hex Cap Screw, System of Measurement Inch, Fastener Length 1 in, Head Height 1/4 in, Head Width 9/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.