Shop USA INDUSTRIALS
See all product information
Create Account
HexCapScrew, 3/4", 1/4"-20, SS, External Hex
- Mfr # BULK-BOLT-5152
- Zoro # G723726529
product price:Â
$
12.95
/ea
Key Features
18-8 Material Grade/Class
Type
Hex Head Cap Screw
Thread Direction
Left Hand
Material
Stainless Steel
System of Measurement
Inch
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-BOLT-5152
- Zoro #
- G723726529
- UPC #
- 00197666245354
- Country of Origin
- Taiwan, Province of China
- Item
- Hex Cap Screw
- Type
- Hex Head Cap Screw
- Thread Direction
- Left Hand
- Material
- Stainless Steel
- Material Grade/Class
- 18-8
- System of Measurement
- Inch
- Finish
- Plain
- Drive Type
- External Hex
- Thread Type
- Coarse
- Head Type
- Standard
- Includes Washer
- No
- Manufacturer Location
- Globally Sourced
- Material Quality Standards
- ASME: B18.2.1
- Tensile Strength
- 70,000 psi
- Dimensional Standards
- ASME B18.2.1
- Thread Fit
- 2A
- Includes Nut
- No
- Thread Style
- Fully Threaded
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Fastener Length
- 3/4 in
- Thread Size
- 1/4"-20
- Head Width
- 7/16 in
- Screw Size
- 1/4 in
- Overall Length
- 15/16 in
- Drive Size
- 7/16 in
- Head Height
- 11/64 in
- Head and Washer Height
- 11/64 in
- Minimum Thread Length
- 3/4 in
- Wire Rope Length
- 15/16 in
- Length
- 15/16 in
Description
Hex Cap Screw, System of Measurement Inch, Fastener Length 3/4 in, Head Height 11/64 in, Head Width 7/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.