Shop USA INDUSTRIALS
See all product information
Create Account
HexCapScrew, 5", 1/2"-13, Steel
- Mfr # BULK-BOLT-2903
- Zoro # G323726677
product price:Â
$
10.89
/ea
Key Features
Grade 5 Material Grade/Class
Finish
Cadium Yellow Chromate-Plated
Type
Hex Head Cap Screw
Material
Steel
System of Measurement
Inch
Manufacturer Location
Globally Sourced
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-BOLT-2903
- Zoro #
- G323726677
- UPC #
- 197666812662
- Country of Origin
- Canada
- Item
- Hex Cap Screw
- Finish
- Cadium Yellow Chromate-Plated
- Type
- Hex Head Cap Screw
- Material
- Steel
- System of Measurement
- Inch
- Material Grade/Class
- Grade 5
- Manufacturer Location
- Globally Sourced
- Includes Washer
- No
- Includes Nut
- No
- Head Type
- Standard
- Material Quality Standards
- DFAR COMPLIANT
- Thread Type
- Coarse
- Dimensional Standards
- MS90725
- Rockwell Hardness
- C25 to C34
- Thread Style
- Partially Threaded
- Thread Direction
- Right Hand
- Drive Type
- External Hex
- Thread Fit
- 2A
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 5 in
- Thread Size
- 1/2"-13
- Overall Length
- 5 in
- Head Height
- 21/64 in
- Screw Size
- 1/2 in
- Drive Size
- 3/4 in
- Minimum Thread Length
- 1 1/4 in
- Head Width
- 3/4 in
- Wire Rope Length
- 5 in
- Length
- 5 in
Description
Hex Cap Screw, System of Measurement Inch, Fastener Length 5 in, Head Height 21/64 in, Head Width 3/4 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.