Shop USA INDUSTRIALS
See all product information
Create Account
HexCapScrew, 7/8", 1/4"-20, Steel
- Mfr # BULK-BOLT-2843
- Zoro # G823726832
product price:Â
$
0.63
/ea
Sold in multiples of 15 for
$9.45
Key Features
Grade 5 Material Grade/Class
System of Measurement
Inch
Finish
Cadium Yellow Chromate-Plated
Type
Hex Head Cap Screw
Material
Steel
Includes Nut
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-BOLT-2843
- Zoro #
- G823726832
- UPC #
- 197666812075
- Country of Origin
- Canada
- Item
- Hex Cap Screw
- System of Measurement
- Inch
- Finish
- Cadium Yellow Chromate-Plated
- Type
- Hex Head Cap Screw
- Material
- Steel
- Material Grade/Class
- Grade 5
- Includes Nut
- No
- Thread Fit
- 2A
- Material Quality Standards
- DFAR COMPLIANT
- Thread Style
- Partially Threaded
- Includes Washer
- No
- Rockwell Hardness
- C25 to C34
- Head Type
- Standard
- Thread Type
- Coarse
- Dimensional Standards
- MS90725
- Thread Direction
- Right Hand
- Drive Type
- External Hex
- Manufacturer Location
- Globally Sourced
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Thread Size
- 1/4"-20
- Fastener Length
- 7/8 in
- Overall Length
- 7/8 in
- Drive Size
- 7/16 in
- Screw Size
- 1/4 in
- Head Height
- 5/32 in
- Head Width
- 7/16 in
- Minimum Thread Length
- 3/4 in
- Wire Rope Length
- 7/8 in
- Length
- 7/8 in
Description
Hex Cap Screw, System of Measurement Inch, Fastener Length 7/8 in, Head Height 5/32 in, Head Width 7/16 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.