Shop USA INDUSTRIALS
See all product information
Create Account
HexCapScrew, 3/4", 1/4"-20, Steel
- Mfr # BULK-BOLT-2839
- Zoro # G423726324
product price:Â
$
0.65
/ea
Sold in multiples of 14 for
$9.10
Key Features
Grade 5 Material Grade/Class
System of Measurement
Inch
Material
Steel
Type
Hex Head Cap Screw
Finish
Cadium Yellow Chromate-Plated
Overall Length
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-BOLT-2839
- Zoro #
- G423726324
- UPC #
- 197666812037
- Country of Origin
- Canada
- Item
- Hex Cap Screw
- System of Measurement
- Inch
- Material
- Steel
- Type
- Hex Head Cap Screw
- Finish
- Cadium Yellow Chromate-Plated
- Material Grade/Class
- Grade 5
- Thread Type
- Coarse
- Thread Style
- Partially Threaded
- Dimensional Standards
- MS90725
- Drive Type
- External Hex
- Rockwell Hardness
- C25 to C34
- Thread Fit
- 2A
- Material Quality Standards
- DFAR COMPLIANT
- Head Type
- Standard
- Manufacturer Location
- Globally Sourced
- Includes Nut
- No
- Thread Direction
- Right Hand
- Includes Washer
- No
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 3/4 in
- Thread Size
- 1/4"-20
- Overall Length
- 3/4 in
- Drive Size
- 7/16 in
- Head Width
- 7/16 in
- Screw Size
- 1/4 in
- Head Height
- 5/32 in
- Minimum Thread Length
- 3/4 in
- Wire Rope Length
- 3/4 in
- Length
- 3/4 in
Description
Hex Cap Screw, System of Measurement Inch, Fastener Length 3/4 in, Head Height 5/32 in, Head Width 7/16 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.