Shop USA INDUSTRIALS
See all product information
Create Account
HexCapScrew, 1-3/4", 1/2"-13, Steel
- Mfr # BULK-BOLT-4376
- Zoro # G323726523
product price:Â
$
6.35
/ea
Sold in multiples of 2 for
$12.70
Key Features
Grade BD Material Grade/Class
System of Measurement
Inch
Finish
Zinc Yellow
Material
Steel
Dimensional Standards
MS90728
Type
Hex Head Cap Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-BOLT-4376
- Zoro #
- G323726523
- UPC #
- 197666040645
- Country of Origin
- Canada
- Item
- Hex Cap Screw
- System of Measurement
- Inch
- Finish
- Zinc Yellow
- Material
- Steel
- Material Grade/Class
- Grade BD
- Dimensional Standards
- MS90728
- Type
- Hex Head Cap Screw
- Material Quality Standards
- ASTM A354 GRADE BD, ASTM B633, DFAR COMPLIANT
- Thread Type
- Coarse
- Head Type
- Standard
- Includes Nut
- No
- Drive Type
- External Hex
- Thread Fit
- 2A
- Manufacturer Location
- Globally Sourced
- Thread Direction
- Right Hand
- Includes Washer
- No
- Thread Style
- Partially Threaded
- Rockwell Hardness
- C33 to C39
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 1 3/4 in
- Thread Size
- 1/2"-13
- Head Height
- 21/64 in
- Overall Length
- 1 3/4 in
- Head Width
- 3/4 in
- Minimum Thread Length
- 1 1/4 in
- Drive Size
- 3/4 in
- Screw Size
- 1/2 in
- Wire Rope Length
- 1 3/4 in
- Length
- 1 3/4 in
Description
Hex Cap Screw, System of Measurement Inch, Fastener Length 1 3/4 in, Head Height 21/64 in, Head Width 3/4 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.