Shop USA INDUSTRIALS
See all product information
Create Account
HexCapScrew, 5", 1/2"-13, Steel
- Mfr # BULK-BOLT-4392
- Zoro # G023726816
product price:Â
$
9.59
/ea
Key Features
Grade BD Material Grade/Class
Thread Size
1/2"-13
Dimensional Standards
MS90728
Material
Steel
System of Measurement
Inch
Finish
Zinc Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-BOLT-4392
- Zoro #
- G023726816
- UPC #
- 197666040805
- Country of Origin
- Canada
- Item
- Hex Cap Screw
- Material Grade/Class
- Grade BD
- Dimensional Standards
- MS90728
- Material
- Steel
- System of Measurement
- Inch
- Finish
- Zinc Yellow
- Type
- Hex Head Cap Screw
- Drive Type
- External Hex
- Manufacturer Location
- Globally Sourced
- Thread Style
- Partially Threaded
- Thread Fit
- 2A
- Includes Nut
- No
- Rockwell Hardness
- C33 to C39
- Material Quality Standards
- ASTM A354 GRADE BD, ASTM B633, DFAR COMPLIANT
- Head Type
- Standard
- Includes Washer
- No
- Thread Type
- Coarse
- Thread Direction
- Right Hand
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Thread Size
- 1/2"-13
- Fastener Length
- 5 in
- Head Width
- 3/4 in
- Screw Size
- 1/2 in
- Drive Size
- 3/4 in
- Minimum Thread Length
- 1 1/4 in
- Head Height
- 21/64 in
- Overall Length
- 5 in
- Wire Rope Length
- 5 in
- Length
- 5 in
Description
Hex Cap Screw, System of Measurement Inch, Fastener Length 5 in, Head Height 21/64 in, Head Width 3/4 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.