Shop USA INDUSTRIALS
See all product information
Create Account
HexCapScrew, 1-3/4", 3/4"-16, Steel
- Mfr # BULK-BOLT-2929
- Zoro # G423726294
product price:Â
$
8.95
/ea
Sold in multiples of 2 for
$17.90
Key Features
Grade 5 Material Grade/Class
Material
Steel
Type
Hex Head Cap Screw
System of Measurement
Inch
Finish
Cadium Yellow Chromate-Plated
Head Height
31/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-BOLT-2929
- Zoro #
- G423726294
- UPC #
- 197666812921
- Country of Origin
- United States
- Item
- Hex Cap Screw
- Material
- Steel
- Type
- Hex Head Cap Screw
- System of Measurement
- Inch
- Material Grade/Class
- Grade 5
- Finish
- Cadium Yellow Chromate-Plated
- Thread Style
- Partially Threaded
- Material Quality Standards
- DFAR COMPLIANT
- Head Type
- Standard
- Includes Nut
- No
- Rockwell Hardness
- C25 to C34
- Drive Type
- External Hex
- Thread Type
- Fine
- Dimensional Standards
- MS90726
- Includes Washer
- No
- Thread Fit
- 2A
- Thread Direction
- Right Hand
- Manufacturer Location
- Made in USA*
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 1 3/4 in
- Thread Size
- 3/4"-16
- Head Height
- 31/64 in
- Head Width
- 1 1/8 in
- Minimum Thread Length
- 1 3/4 in
- Drive Size
- 1 1/8 in
- Screw Size
- 3/4 in
- Overall Length
- 1 3/4 in
- Wire Rope Length
- 1 3/4 in
- Length
- 1 3/4 in
Description
Hex Cap Screw, System of Measurement Inch, Fastener Length 1 3/4 in, Head Height 31/64 in, Head Width 1 1/8 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.