Shop USA INDUSTRIALS
See all product information
Create Account
HexCapScrew, 3-3/4", 1"-8, Steel
- Mfr # BULK-BOLT-2934
- Zoro # G123726396
product price:Â
$
29.75
/ea
Key Features
Grade 5 Material Grade/Class
Finish
Cadium Yellow Chromate-Plated
Material
Steel
System of Measurement
Inch
Type
Hex Head Cap Screw
Includes Nut
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-BOLT-2934
- Zoro #
- G123726396
- UPC #
- 197666812976
- Country of Origin
- United States
- Item
- Hex Cap Screw
- Finish
- Cadium Yellow Chromate-Plated
- Material
- Steel
- Material Grade/Class
- Grade 5
- System of Measurement
- Inch
- Type
- Hex Head Cap Screw
- Includes Nut
- No
- Head Type
- Standard
- Dimensional Standards
- MS90725
- Thread Fit
- 2A
- Rockwell Hardness
- C25 to C34
- Includes Washer
- No
- Drive Type
- External Hex
- Material Quality Standards
- DFAR COMPLIANT
- Thread Direction
- Right Hand
- Thread Style
- Partially Threaded
- Thread Type
- Coarse
- Manufacturer Location
- Made in USA*
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 3 3/4 in
- Thread Size
- 1"-8
- Head Height
- 5/8 in
- Drive Size
- 1 1/2 in
- Minimum Thread Length
- 2 1/4 in
- Screw Size
- 1 in
- Overall Length
- 3 3/4 in
- Head Width
- 1 1/2 in
- Wire Rope Length
- 3 3/4 in
- Length
- 3 3/4 in
Description
Hex Cap Screw, System of Measurement Inch, Fastener Length 3 3/4 in, Head Height 5/8 in, Head Width 1 1/2 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.