Shop USA INDUSTRIALS
See all product information
Create Account
HexCapScrew, 1-3/4", 3/8"-16, SS, PK10
- Mfr # ZBOLT-5168
- Zoro # G123726457
product price:Â
$
29.89
/pk of 10, $2.99/ea
Key Features
316 Material Grade/Class
Finish
Black Oxide
System of Measurement
Inch
Type
Hex Head Cap Screw
Material
Stainless Steel
Drive Size
9/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZBOLT-5168
- Zoro #
- G123726457
- UPC #
- 00197666245514
- Country of Origin
- Taiwan, Province of China
- Item
- Hex Cap Screw
- Finish
- Black Oxide
- System of Measurement
- Inch
- Material Grade/Class
- 316
- Type
- Hex Head Cap Screw
- Material
- Stainless Steel
- Thread Direction
- Right Hand
- Thread Type
- Coarse
- Includes Washer
- No
- Head Type
- Standard
- Material Quality Standards
- ASME: B18.2.1
- Dimensional Standards
- ASME B18.2.1
- Thread Style
- Partially Threaded
- Manufacturer Location
- Globally Sourced
- Tensile Strength
- 70,000 psi
- Includes Nut
- No
- Thread Fit
- 2A
- Drive Type
- External Hex
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Fastener Length
- 1 3/4 in
- Thread Size
- 3/8"-16
- Drive Size
- 9/16 in
- Head and Washer Height
- 15/64 in
- Minimum Thread Length
- 1 in
- Overall Length
- 2 in
- Head Width
- 9/16 in
- Screw Size
- 3/8 in
- Head Height
- 15/64 in
- Wire Rope Length
- 2 in
- Length
- 2 in
Description
Hex Cap Screw, System of Measurement Inch, Fastener Length 1 3/4 in, Head Height 15/64 in, Head Width 9/16 in, Package Quantity 10
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.