Shop USA INDUSTRIALS
See all product information
Create Account
HexCapScrew, 2-1/2", 3/8"-16, SS, PK5
- Mfr # ZBOLT-5170
- Zoro # G223726661
product price:Â
$
20.49
/pk of 5, $4.10/ea
Key Features
316 Material Grade/Class
Type
Hex Head Cap Screw
Finish
Black Oxide
System of Measurement
Inch
Material
Stainless Steel
Includes Nut
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZBOLT-5170
- Zoro #
- G223726661
- UPC #
- 00197666245538
- Country of Origin
- Taiwan, Province of China
- Item
- Hex Cap Screw
- Material Grade/Class
- 316
- Type
- Hex Head Cap Screw
- Finish
- Black Oxide
- System of Measurement
- Inch
- Material
- Stainless Steel
- Includes Nut
- No
- Tensile Strength
- 70,000 psi
- Thread Fit
- 2A
- Head Type
- Standard
- Material Quality Standards
- ASME: B18.2.1
- Manufacturer Location
- Globally Sourced
- Thread Style
- Partially Threaded
- Thread Direction
- Right Hand
- Dimensional Standards
- ASME B18.2.1
- Drive Type
- External Hex
- Includes Washer
- No
- Thread Type
- Coarse
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- 3/8"-16
- Fastener Length
- 2 1/2 in
- Drive Size
- 9/16 in
- Minimum Thread Length
- 1 in
- Head Width
- 9/16 in
- Head Height
- 15/64 in
- Screw Size
- 3/8 in
- Head and Washer Height
- 15/64 in
- Overall Length
- 2 3/4 in
- Wire Rope Length
- 2 3/4 in
- Length
- 2 3/4 in
Description
Hex Cap Screw, System of Measurement Inch, Fastener Length 2 1/2 in, Head Height 15/64 in, Head Width 9/16 in, Package Quantity 5
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.