Shop USA INDUSTRIALS
See all product information
Create Account
HexCapScrew, 30 mm, M10x1.50, SS, PK5
- Mfr # ZBOLT-5177
- Zoro # G323726400
product price:Â
$
13.35
/pk of 5, $2.67/ea
Key Features
316 Material Grade/Class
Type
Hex Head Cap Screw
System of Measurement
Metric
Material
Stainless Steel
Finish
Black Oxide
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZBOLT-5177
- Zoro #
- G323726400
- UPC #
- 00197666245606
- Country of Origin
- Taiwan, Province of China
- Item
- Hex Cap Screw
- Type
- Hex Head Cap Screw
- System of Measurement
- Metric
- Material
- Stainless Steel
- Material Grade/Class
- 316
- Finish
- Black Oxide
- Thread Style
- Fully Threaded
- Includes Washer
- No
- Head Type
- Standard
- Dimensional Standards
- DIN 933
- Tensile Strength
- 100,000 psi
- Includes Nut
- No
- Material Quality Standards
- DIN 933
- Thread Fit
- 6g
- Thread Type
- Coarse
- Thread Direction
- Right Hand
- Manufacturer Location
- Globally Sourced
- Drive Type
- External Hex
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Fastener Length
- 30 mm
- Thread Size
- M10x1.50
- Minimum Thread Length
- 30 mm
- Head Width
- 17 mm
- Head and Washer Height
- 6.4 mm
- Overall Length
- 36.4 mm
- Head Height
- 6.4 mm
- Drive Size
- 17 mm
- Screw Size
- M10
- Wire Rope Length
- 36.4 mm
- Length
- 36.4 mm
Description
Hex Cap Screw, System of Measurement Metric, Fastener Length 30 mm, Head Height 6.4 mm, Head Width 17 mm, Package Quantity 5
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.