Shop USA INDUSTRIALS
See all product information
Create Account
HexCapScrew, 1", 3/8"-16, SS, PK10
- Mfr # ZBOLT-5166
- Zoro # G523726613
product price:Â
$
19.99
/pk of 10, $2.00/ea
Key Features
316 Material Grade/Class
Type
Hex Head Cap Screw
Finish
Black Oxide
System of Measurement
Inch
Material
Stainless Steel
Dimensional Standards
ASME B18.2.1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZBOLT-5166
- Zoro #
- G523726613
- UPC #
- 00197666245491
- Country of Origin
- Taiwan, Province of China
- Item
- Hex Cap Screw
- Type
- Hex Head Cap Screw
- Finish
- Black Oxide
- Material Grade/Class
- 316
- System of Measurement
- Inch
- Material
- Stainless Steel
- Dimensional Standards
- ASME B18.2.1
- Head Type
- Standard
- Thread Fit
- 2A
- Includes Nut
- No
- Manufacturer Location
- Globally Sourced
- Material Quality Standards
- ASME: B18.2.1
- Includes Washer
- No
- Tensile Strength
- 70,000 psi
- Thread Direction
- Right Hand
- Thread Type
- Coarse
- Drive Type
- External Hex
- Thread Style
- Fully Threaded
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Fastener Length
- 1 in
- Thread Size
- 3/8"-16
- Overall Length
- 1 1/4 in
- Head Height
- 15/64 in
- Minimum Thread Length
- 1 in
- Drive Size
- 9/16 in
- Head and Washer Height
- 15/64 in
- Screw Size
- 3/8 in
- Head Width
- 9/16 in
- Wire Rope Length
- 1 1/4 in
- Length
- 1 1/4 in
Description
Hex Cap Screw, System of Measurement Inch, Fastener Length 1 in, Head Height 15/64 in, Head Width 9/16 in, Package Quantity 10
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.