Shop USA INDUSTRIALS
See all product information
Create Account
HexCapScrew, 1-1/2", 1/4"-20, SS, PK10
- Mfr # ZBOLT-5159
- Zoro # G323726806
product price:Â
$
12.65
/pk of 10, $1.27/ea
Key Features
316 Material Grade/Class
Type
Hex Head Cap Screw
Material
Stainless Steel
System of Measurement
Inch
Finish
Black Oxide
Manufacturer Location
Globally Sourced
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZBOLT-5159
- Zoro #
- G323726806
- UPC #
- 00197666245422
- Country of Origin
- Taiwan, Province of China
- Item
- Hex Cap Screw
- Material Grade/Class
- 316
- Type
- Hex Head Cap Screw
- Material
- Stainless Steel
- System of Measurement
- Inch
- Finish
- Black Oxide
- Manufacturer Location
- Globally Sourced
- Material Quality Standards
- ASME: B18.2.1
- Thread Fit
- 2A
- Drive Type
- External Hex
- Head Type
- Standard
- Includes Washer
- No
- Dimensional Standards
- ASME B18.2.1
- Thread Direction
- Right Hand
- Thread Style
- Partially Threaded
- Tensile Strength
- 70,000 psi
- Includes Nut
- No
- Thread Type
- Coarse
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Fastener Length
- 1 1/2 in
- Thread Size
- 1/4"-20
- Head and Washer Height
- 5/32 in
- Overall Length
- 1 21/32 in
- Drive Size
- 7/16 in
- Minimum Thread Length
- 3/4 in
- Head Width
- 7/16 in
- Head Height
- 5/32 in
- Screw Size
- 1/4 in
- Wire Rope Length
- 1 21/32 in
- Length
- 1 21/32 in
Description
Hex Cap Screw, System of Measurement Inch, Fastener Length 1 1/2 in, Head Height 5/32 in, Head Width 7/16 in, Package Quantity 10
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.