HexCapScrew, 2-1/2", 1-1/4"-7, Steel

  • Mfr # BULK-BOLT-4492
  • Zoro # G023726311
product price: 
$
42.95
/ea

Key Features

Grade BD Material Grade/Class
Material
Steel
Thread Size
1 1/4"-7
Dimensional Standards
MS90728
System of Measurement
Inch
Finish
Zinc Yellow
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-BOLT-4492
Zoro #
G023726311
UPC #
197666041772
Country of Origin
Canada

Dimensions

Thread Size
1 1/4"-7
Fastener Length
2 1/2 in
Overall Length
2 1/2 in
Head Width
1 7/8 in
Head Height
13/16 in
Minimum Thread Length
2 1/2 in
Drive Size
1 7/8 in
Screw Size
1 1/4 in
Wire Rope Length
2 1/2 in
Length
2 1/2 in

Details

Item
Hex Cap Screw
Material Grade/Class
Grade BD
Material
Steel
Dimensional Standards
MS90728
System of Measurement
Inch
Finish
Zinc Yellow
Type
Hex Head Cap Screw
Thread Style
Partially Threaded
Rockwell Hardness
C33 to C39
Manufacturer Location
Globally Sourced
Drive Type
External Hex
Head Type
Standard
Material Quality Standards
ASTM A354 GRADE BD, ASTM B633, DFAR COMPLIANT
Includes Washer
No
Thread Type
Coarse
Thread Fit
2A
Includes Nut
No
Thread Direction
Right Hand
Shell Material
Steel

Description

Hex Cap Screw, System of Measurement Inch, Fastener Length 2 1/2 in, Head Height 13/16 in, Head Width 1 7/8 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.