HexCapScrew, 3", 1-1/4"-7, Steel
- Mfr # BULK-BOLT-4494
- Zoro # G323726370
product price:Â
$
46.55
/ea
Key Features
Grade BD Material Grade/Class
Type
Hex Head Cap Screw
Material
Steel
Finish
Zinc Yellow
Dimensional Standards
MS90728
Thread Size
1 1/4"-7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BULK-BOLT-4494
- Zoro #
- G323726370
- UPC #
- 197666041796
- Country of Origin
- Canada
Dimensions
- Thread Size
- 1 1/4"-7
- Fastener Length
- 3 in
- Drive Size
- 1 7/8 in
- Screw Size
- 1 1/4 in
- Overall Length
- 3 in
- Head Width
- 1 7/8 in
- Minimum Thread Length
- 2 3/4 in
- Head Height
- 13/16 in
- Wire Rope Length
- 3 in
- Length
- 3 in
Description
Hex Cap Screw, System of Measurement Inch, Fastener Length 3 in, Head Height 13/16 in, Head Width 1 7/8 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.