Shop USA INDUSTRIALS
See all product information
Create Account
HexCapScrew, 2-1/2", 3/8"-16, Steel
- Mfr # BULK-BOLT-4165
- Zoro # G323726387
product price:Â
$
1.39
/ea
Sold in multiples of 7 for
$9.73
Key Features
Grade 2 Material Grade/Class
System of Measurement
Inch
Material
Steel
Finish
Black Oxide
Type
Hex Head Cap Screw
Rockwell Hardness
B70 to B100
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-BOLT-4165
- Zoro #
- G323726387
- UPC #
- 197666038550
- Country of Origin
- China
- Item
- Hex Cap Screw
- System of Measurement
- Inch
- Material Grade/Class
- Grade 2
- Material
- Steel
- Finish
- Black Oxide
- Type
- Hex Head Cap Screw
- Rockwell Hardness
- B70 to B100
- Thread Fit
- 2A
- Head Type
- Standard
- Tensile Strength
- 60,000 psi
- Thread Direction
- Right Hand
- Includes Nut
- No
- Thread Type
- Coarse
- Includes Washer
- No
- Dimensional Standards
- ASME B18.2.1
- Material Quality Standards
- SAE J429
- Drive Type
- External Hex
- Manufacturer Location
- Globally Sourced
- Thread Style
- Partially Threaded
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 2 1/2 in
- Thread Size
- 3/8"-16
- Overall Length
- 2 3/4 in
- Drive Size
- 9/16 in
- Head Height
- 15/64 in
- Minimum Thread Length
- 1 in
- Screw Size
- 3/8 in
- Head Width
- 9/16 in
- Wire Rope Length
- 2 3/4 in
- Length
- 2 3/4 in
Description
Hex Cap Screw, System of Measurement Inch, Fastener Length 2 1/2 in, Head Height 15/64 in, Head Width 9/16 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.