Shop USA INDUSTRIALS
See all product information
Create Account
HexCapScrew, 1/2", 1/4"-20, Steel
- Mfr # BULK-BOLT-4148
- Zoro # G223726357
product price:Â
$
0.20
/ea
Sold in multiples of 46 for
$9.20
Key Features
Grade 2 Material Grade/Class
Type
Hex Head Cap Screw
System of Measurement
Inch
Material
Steel
Finish
Black Oxide
Head Width
7/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-BOLT-4148
- Zoro #
- G223726357
- UPC #
- 197666038383
- Country of Origin
- China
- Item
- Hex Cap Screw
- Type
- Hex Head Cap Screw
- Material Grade/Class
- Grade 2
- System of Measurement
- Inch
- Material
- Steel
- Finish
- Black Oxide
- Drive Type
- External Hex
- Thread Style
- Fully Threaded
- Tensile Strength
- 60,000 psi
- Dimensional Standards
- ASME B18.2.1
- Includes Nut
- No
- Thread Fit
- 2A
- Material Quality Standards
- SAE J429
- Thread Direction
- Right Hand
- Thread Type
- Coarse
- Includes Washer
- No
- Rockwell Hardness
- B70 to B100
- Manufacturer Location
- Globally Sourced
- Head Type
- Standard
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Thread Size
- 1/4"-20
- Fastener Length
- 1/2 in
- Head Width
- 7/16 in
- Minimum Thread Length
- 1/2 in
- Head Height
- 5/32 in
- Overall Length
- 21/32 in
- Drive Size
- 7/16 in
- Screw Size
- 1/4 in
- Wire Rope Length
- 21/32 in
- Length
- 21/32 in
Description
Hex Cap Screw, System of Measurement Inch, Fastener Length 1/2 in, Head Height 5/32 in, Head Width 7/16 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.