Shop USA INDUSTRIALS
See all product information
Create Account
HexCapScrew, 2-1/2", 5/16"-18, Steel
- Mfr # BULK-BOLT-4156
- Zoro # G923726435
product price:Â
$
0.74
/ea
Sold in multiples of 13 for
$9.62
Key Features
Grade 2 Material Grade/Class
Finish
Black Oxide
System of Measurement
Inch
Material
Steel
Type
Hex Head Cap Screw
Head Type
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-BOLT-4156
- Zoro #
- G923726435
- UPC #
- 197666038468
- Country of Origin
- China
- Item
- Hex Cap Screw
- Material Grade/Class
- Grade 2
- Finish
- Black Oxide
- System of Measurement
- Inch
- Material
- Steel
- Type
- Hex Head Cap Screw
- Head Type
- Standard
- Thread Direction
- Right Hand
- Rockwell Hardness
- B70 to B100
- Includes Washer
- No
- Thread Style
- Partially Threaded
- Tensile Strength
- 60,000 psi
- Thread Type
- Coarse
- Drive Type
- External Hex
- Includes Nut
- No
- Manufacturer Location
- Globally Sourced
- Thread Fit
- 2A
- Dimensional Standards
- ASME B18.2.1
- Material Quality Standards
- SAE J429
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 2 1/2 in
- Thread Size
- 5/16"-18
- Head Height
- 13/64 in
- Overall Length
- 2 11/16 in
- Head Width
- 1/2 in
- Minimum Thread Length
- 7/8 in
- Drive Size
- 1/2 in
- Screw Size
- 5/16 in
- Wire Rope Length
- 2 11/16 in
- Length
- 2 11/16 in
Description
Hex Cap Screw, System of Measurement Inch, Fastener Length 2 1/2 in, Head Height 13/64 in, Head Width 1/2 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.