Shop USA INDUSTRIALS
See all product information
Create Account
HexCapScrew, 5/8", 5/16"-18, Steel
- Mfr # BULK-BOLT-4159
- Zoro # G323726288
product price:Â
$
0.32
/ea
Sold in multiples of 28 for
$8.96
Key Features
Grade 2 Material Grade/Class
Type
Hex Head Cap Screw
System of Measurement
Inch
Material
Steel
Finish
Black Oxide
Rockwell Hardness
B70 to B100
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-BOLT-4159
- Zoro #
- G323726288
- UPC #
- 197666038499
- Country of Origin
- China
- Item
- Hex Cap Screw
- Material Grade/Class
- Grade 2
- Type
- Hex Head Cap Screw
- System of Measurement
- Inch
- Material
- Steel
- Finish
- Black Oxide
- Rockwell Hardness
- B70 to B100
- Thread Style
- Fully Threaded
- Tensile Strength
- 60,000 psi
- Thread Fit
- 2A
- Dimensional Standards
- ASME B18.2.1
- Head Type
- Standard
- Includes Nut
- No
- Includes Washer
- No
- Thread Type
- Coarse
- Manufacturer Location
- Globally Sourced
- Material Quality Standards
- SAE J429
- Thread Direction
- Right Hand
- Drive Type
- External Hex
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Thread Size
- 5/16"-18
- Fastener Length
- 5/8 in
- Overall Length
- 13/16 in
- Head Width
- 1/2 in
- Head Height
- 13/64 in
- Screw Size
- 5/16 in
- Drive Size
- 1/2 in
- Minimum Thread Length
- 5/8 in
- Wire Rope Length
- 13/16 in
- Length
- 13/16 in
Description
Hex Cap Screw, System of Measurement Inch, Fastener Length 5/8 in, Head Height 13/64 in, Head Width 1/2 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.