HexCapScrew, 2-1/2", 1/2"-13, Steel

  • Mfr # BULK-BOLT-4173
  • Zoro # G723726284
product price: 
$
2.25
/ea
Sold in multiples of 5 for $11.25

Key Features

Grade 2 Material Grade/Class
Finish
Black Oxide
System of Measurement
Inch
Material
Steel
Type
Hex Head Cap Screw
Overall Length
2 13/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-BOLT-4173
Zoro #
G723726284
UPC #
197666038635
Country of Origin
China

Dimensions

Fastener Length
2 1/2 in
Thread Size
1/2"-13
Overall Length
2 13/16 in
Screw Size
1/2 in
Drive Size
3/4 in
Head Height
5/16 in
Minimum Thread Length
1 1/4 in
Head Width
3/4 in
Wire Rope Length
2 13/16 in
Length
2 13/16 in

Details

Item
Hex Cap Screw
Finish
Black Oxide
Material Grade/Class
Grade 2
System of Measurement
Inch
Material
Steel
Type
Hex Head Cap Screw
Drive Type
External Hex
Thread Fit
2A
Thread Direction
Right Hand
Dimensional Standards
ASME B18.2.1
Includes Washer
No
Tensile Strength
60,000 psi
Thread Style
Partially Threaded
Thread Type
Coarse
Includes Nut
No
Rockwell Hardness
B70 to B100
Material Quality Standards
SAE J429
Head Type
Standard
Manufacturer Location
Globally Sourced
Shell Material
Steel

Description

Hex Cap Screw, System of Measurement Inch, Fastener Length 2 1/2 in, Head Height 5/16 in, Head Width 3/4 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.