Shop USA INDUSTRIALS
See all product information
Create Account
HexCapScrew, 2-1/4", 3/8"-16, Steel
- Mfr # BULK-BOLT-2888
- Zoro # G323726318
product price:Â
$
2.59
/ea
Sold in multiples of 4 for
$10.36
Key Features
Grade 5 Material Grade/Class
System of Measurement
Inch
Finish
Cadium Yellow Chromate-Plated
Type
Hex Head Cap Screw
Material
Steel
Head Type
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-BOLT-2888
- Zoro #
- G323726318
- UPC #
- 197666812518
- Country of Origin
- United States
- Item
- Hex Cap Screw
- System of Measurement
- Inch
- Finish
- Cadium Yellow Chromate-Plated
- Type
- Hex Head Cap Screw
- Material
- Steel
- Material Grade/Class
- Grade 5
- Head Type
- Standard
- Dimensional Standards
- MS90725
- Includes Nut
- No
- Thread Type
- Coarse
- Material Quality Standards
- DFAR COMPLIANT
- Thread Direction
- Right Hand
- Includes Washer
- No
- Thread Fit
- 2A
- Drive Type
- External Hex
- Rockwell Hardness
- C25 to C34
- Thread Style
- Partially Threaded
- Manufacturer Location
- Made in USA*
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 2 1/4 in
- Thread Size
- 3/8"-16
- Overall Length
- 2 1/4 in
- Head Height
- 1/4 in
- Drive Size
- 9/16 in
- Screw Size
- 3/8 in
- Head Width
- 9/16 in
- Minimum Thread Length
- 1 in
- Wire Rope Length
- 2 1/4 in
- Length
- 2 1/4 in
Description
Hex Cap Screw, System of Measurement Inch, Fastener Length 2 1/4 in, Head Height 1/4 in, Head Width 9/16 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.