Shop USA INDUSTRIALS
See all product information
Create Account
HexCapScrew, 4-3/4", 3/8"-24, Steel
- Mfr # BULK-BOLT-2880
- Zoro # G023726632
product price:Â
$
3.55
/ea
Sold in multiples of 3 for
$10.65
Key Features
Grade 5 Material Grade/Class
Material
Steel
Type
Hex Head Cap Screw
Finish
Cadium Yellow Chromate-Plated
System of Measurement
Inch
Head Width
9/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-BOLT-2880
- Zoro #
- G023726632
- UPC #
- 197666812433
- Country of Origin
- United States
- Item
- Hex Cap Screw
- Material
- Steel
- Material Grade/Class
- Grade 5
- Type
- Hex Head Cap Screw
- Finish
- Cadium Yellow Chromate-Plated
- System of Measurement
- Inch
- Drive Type
- External Hex
- Head Type
- Standard
- Dimensional Standards
- MS90726
- Thread Style
- Partially Threaded
- Thread Fit
- 2A
- Material Quality Standards
- DFAR COMPLIANT
- Includes Washer
- No
- Thread Direction
- Right Hand
- Rockwell Hardness
- C25 to C34
- Includes Nut
- No
- Thread Type
- Fine
- Manufacturer Location
- Made in USA*
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Thread Size
- 3/8"-24
- Fastener Length
- 4 3/4 in
- Head Width
- 9/16 in
- Head Height
- 1/4 in
- Screw Size
- 3/8 in
- Overall Length
- 4 3/4 in
- Drive Size
- 9/16 in
- Minimum Thread Length
- 1 in
- Wire Rope Length
- 4 3/4 in
- Length
- 4 3/4 in
Description
Hex Cap Screw, System of Measurement Inch, Fastener Length 4 3/4 in, Head Height 1/4 in, Head Width 9/16 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.