Shop USA INDUSTRIALS
See all product information
Create Account
HexCapScrew, 2-1/4", 3/8"-16, Steel
- Mfr # BULK-BOLT-4166
- Zoro # G823726504
product price:Â
$
1.15
/ea
Sold in multiples of 9 for
$10.35
Key Features
Grade 2 Material Grade/Class
Type
Hex Head Cap Screw
Material
Steel
Finish
Black Oxide
System of Measurement
Inch
Rockwell Hardness
B70 to B100
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-BOLT-4166
- Zoro #
- G823726504
- UPC #
- 197666038567
- Country of Origin
- China
- Item
- Hex Cap Screw
- Material Grade/Class
- Grade 2
- Type
- Hex Head Cap Screw
- Material
- Steel
- Finish
- Black Oxide
- System of Measurement
- Inch
- Rockwell Hardness
- B70 to B100
- Includes Nut
- No
- Manufacturer Location
- Globally Sourced
- Material Quality Standards
- SAE J429
- Thread Type
- Coarse
- Thread Style
- Partially Threaded
- Drive Type
- External Hex
- Thread Fit
- 2A
- Tensile Strength
- 60,000 psi
- Dimensional Standards
- ASME B18.2.1
- Includes Washer
- No
- Head Type
- Standard
- Thread Direction
- Right Hand
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Thread Size
- 3/8"-16
- Fastener Length
- 2 1/4 in
- Head Height
- 15/64 in
- Overall Length
- 2 1/2 in
- Head Width
- 9/16 in
- Screw Size
- 3/8 in
- Minimum Thread Length
- 1 in
- Drive Size
- 9/16 in
- Wire Rope Length
- 2 1/2 in
- Length
- 2 1/2 in
Description
Hex Cap Screw, System of Measurement Inch, Fastener Length 2 1/4 in, Head Height 15/64 in, Head Width 9/16 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.