Shop USA INDUSTRIALS
See all product information
Create Account
HexCapScrew, 1-1/4", 1/2"-13, Steel
- Mfr # BULK-BOLT-4169
- Zoro # G123726402
product price:Â
$
1.29
/ea
Sold in multiples of 8 for
$10.32
Key Features
Grade 2 Material Grade/Class
System of Measurement
Inch
Finish
Black Oxide
Type
Hex Head Cap Screw
Material
Steel
Head Type
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-BOLT-4169
- Zoro #
- G123726402
- UPC #
- 197666038598
- Country of Origin
- China
- Item
- Hex Cap Screw
- System of Measurement
- Inch
- Material Grade/Class
- Grade 2
- Finish
- Black Oxide
- Type
- Hex Head Cap Screw
- Material
- Steel
- Head Type
- Standard
- Includes Nut
- No
- Thread Fit
- 2A
- Tensile Strength
- 60,000 psi
- Thread Style
- Fully Threaded
- Drive Type
- External Hex
- Thread Direction
- Right Hand
- Thread Type
- Coarse
- Manufacturer Location
- Globally Sourced
- Rockwell Hardness
- B70 to B100
- Dimensional Standards
- ASME B18.2.1
- Includes Washer
- No
- Material Quality Standards
- SAE J429
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 1 1/4 in
- Thread Size
- 1/2"-13
- Minimum Thread Length
- 1 1/4 in
- Head Width
- 3/4 in
- Head Height
- 5/16 in
- Drive Size
- 3/4 in
- Overall Length
- 1 9/16 in
- Screw Size
- 1/2 in
- Wire Rope Length
- 1 9/16 in
- Length
- 1 9/16 in
Description
Hex Cap Screw, System of Measurement Inch, Fastener Length 1 1/4 in, Head Height 5/16 in, Head Width 3/4 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.