Shop USA INDUSTRIALS
See all product information
Create Account
HexCapScrew, 1/2", 3/8"-16, Steel
- Mfr # BULK-BOLT-4163
- Zoro # G923726275
product price:Â
$
0.40
/ea
Sold in multiples of 23 for
$9.20
Key Features
Grade 2 Material Grade/Class
Type
Hex Head Cap Screw
System of Measurement
Inch
Finish
Black Oxide
Material
Steel
Manufacturer Location
Globally Sourced
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-BOLT-4163
- Zoro #
- G923726275
- UPC #
- 197666038536
- Country of Origin
- China
- Item
- Hex Cap Screw
- Type
- Hex Head Cap Screw
- System of Measurement
- Inch
- Finish
- Black Oxide
- Material Grade/Class
- Grade 2
- Material
- Steel
- Manufacturer Location
- Globally Sourced
- Drive Type
- External Hex
- Thread Style
- Fully Threaded
- Rockwell Hardness
- B70 to B100
- Head Type
- Standard
- Includes Washer
- No
- Thread Type
- Coarse
- Thread Fit
- 2A
- Material Quality Standards
- SAE J429
- Tensile Strength
- 60,000 psi
- Includes Nut
- No
- Dimensional Standards
- ASME B18.2.1
- Thread Direction
- Right Hand
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 1/2 in
- Thread Size
- 3/8"-16
- Drive Size
- 9/16 in
- Minimum Thread Length
- 1/2 in
- Screw Size
- 3/8 in
- Overall Length
- 3/4 in
- Head Height
- 15/64 in
- Head Width
- 9/16 in
- Wire Rope Length
- 3/4 in
- Length
- 3/4 in
Description
Hex Cap Screw, System of Measurement Inch, Fastener Length 1/2 in, Head Height 15/64 in, Head Width 9/16 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.