Shop USA INDUSTRIALS

HexCapScrew, 2-3/4", 3/8"-16, Steel

  • Mfr # BULK-BOLT-4325
  • Zoro # G323726707

product price: 
$
2.29
/ea
Sold in multiples of 4 for $9.16

Key Features

Grade BD Material Grade/Class
Material
Steel
Dimensional Standards
MS90728
Type
Hex Head Cap Screw
System of Measurement
Inch
Finish
Zinc Yellow
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-BOLT-4325
Zoro #
G323726707
UPC #
197666040133
Country of Origin
United States

Dimensions

Thread Size
3/8"-16
Fastener Length
2 3/4 in
Overall Length
2 3/4 in
Head Height
1/4 in
Drive Size
9/16 in
Head Width
9/16 in
Minimum Thread Length
1 in
Screw Size
3/8 in
Wire Rope Length
2 3/4 in
Length
2 3/4 in

Details

Item
Hex Cap Screw
Material
Steel
Dimensional Standards
MS90728
Type
Hex Head Cap Screw
Material Grade/Class
Grade BD
System of Measurement
Inch
Finish
Zinc Yellow
Includes Nut
No
Rockwell Hardness
C33 to C39
Head Type
Standard
Drive Type
External Hex
Thread Style
Partially Threaded
Includes Washer
No
Thread Direction
Right Hand
Material Quality Standards
ASTM A354 GRADE BD, ASTM B633, DFAR COMPLIANT
Thread Fit
2A
Thread Type
Coarse
Manufacturer Location
Made in USA*
Shell Material
Steel

Description

Hex Cap Screw, System of Measurement Inch, Fastener Length 2 3/4 in, Head Height 1/4 in, Head Width 9/16 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.