Shop USA INDUSTRIALS
See all product information
Create Account
HexCapScrew, 25 mm, M8x1.25, SS, PK10
- Mfr # ZBOLT-5175
- Zoro # G423726355
product price:Â
$
12.89
/pk of 10, $1.29/ea
Key Features
316 Material Grade/Class
System of Measurement
Metric
Thread Style
Fully Threaded
Finish
Black Oxide
Type
Hex Head Cap Screw
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZBOLT-5175
- Zoro #
- G423726355
- UPC #
- 00197666245583
- Country of Origin
- Taiwan, Province of China
- Item
- Hex Cap Screw
- System of Measurement
- Metric
- Material Grade/Class
- 316
- Thread Style
- Fully Threaded
- Finish
- Black Oxide
- Type
- Hex Head Cap Screw
- Material
- Stainless Steel
- Manufacturer Location
- Globally Sourced
- Material Quality Standards
- DIN 933
- Head Type
- Standard
- Includes Nut
- No
- Thread Fit
- 6g
- Includes Washer
- No
- Thread Type
- Coarse
- Drive Type
- External Hex
- Tensile Strength
- 100,000 psi
- Dimensional Standards
- DIN 933
- Thread Direction
- Right Hand
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Fastener Length
- 25 mm
- Thread Size
- M8x1.25
- Screw Size
- M8
- Head and Washer Height
- 5.3 mm
- Minimum Thread Length
- 25 mm
- Overall Length
- 30.3 mm
- Head Height
- 5.3 mm
- Drive Size
- 13 mm
- Head Width
- 13 mm
- Wire Rope Length
- 30.3 mm
- Length
- 30.3 mm
Description
Hex Cap Screw, System of Measurement Metric, Fastener Length 25 mm, Head Height 5.3 mm, Head Width 13 mm, Package Quantity 10
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.