Shop USA INDUSTRIALS
See all product information
Create Account
HexCapScrew, 3/4", 3/8"-16, SS, PK10
- Mfr # ZBOLT-5165
- Zoro # G323726493
product price:Â
$
16.29
/pk of 10, $1.63/ea
Key Features
316 Material Grade/Class
System of Measurement
Inch
Material
Stainless Steel
Finish
Black Oxide
Type
Hex Head Cap Screw
Manufacturer Location
Globally Sourced
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZBOLT-5165
- Zoro #
- G323726493
- UPC #
- 00197666245484
- Country of Origin
- Taiwan, Province of China
- Item
- Hex Cap Screw
- System of Measurement
- Inch
- Material
- Stainless Steel
- Finish
- Black Oxide
- Material Grade/Class
- 316
- Type
- Hex Head Cap Screw
- Manufacturer Location
- Globally Sourced
- Head Type
- Standard
- Dimensional Standards
- ASME B18.2.1
- Material Quality Standards
- ASME: B18.2.1
- Tensile Strength
- 70,000 psi
- Thread Fit
- 2A
- Includes Washer
- No
- Includes Nut
- No
- Thread Style
- Fully Threaded
- Drive Type
- External Hex
- Thread Direction
- Right Hand
- Thread Type
- Coarse
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- 3/8"-16
- Fastener Length
- 3/4 in
- Screw Size
- 3/8 in
- Head Height
- 15/64 in
- Head Width
- 9/16 in
- Minimum Thread Length
- 3/4 in
- Overall Length
- 1 in
- Head and Washer Height
- 15/64 in
- Drive Size
- 9/16 in
- Wire Rope Length
- 1 in
- Length
- 1 in
Description
Hex Cap Screw, System of Measurement Inch, Fastener Length 3/4 in, Head Height 15/64 in, Head Width 9/16 in, Package Quantity 10
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.