Shop USA INDUSTRIALS

HexCapScrew, 3-1/2", 5/8"-11, Steel

  • Mfr # BULK-BOLT-4420
  • Zoro # G723726598

product price: 
$
12.99
/ea

Key Features

Grade BD Material Grade/Class
Dimensional Standards
MS90728
Type
Hex Head Cap Screw
Finish
Zinc Yellow
System of Measurement
Inch
Thread Size
5/8"-11
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-BOLT-4420
Zoro #
G723726598
UPC #
197666041086
Country of Origin
Canada

Dimensions

Thread Size
5/8"-11
Fastener Length
3 1/2 in
Overall Length
3 1/2 in
Head Height
13/32 in
Screw Size
5/8 in
Minimum Thread Length
1 1/2 in
Head Width
15/16 in
Drive Size
15/16 in
Wire Rope Length
3 1/2 in
Length
3 1/2 in

Details

Item
Hex Cap Screw
Dimensional Standards
MS90728
Type
Hex Head Cap Screw
Material Grade/Class
Grade BD
Finish
Zinc Yellow
System of Measurement
Inch
Material
Steel
Includes Washer
No
Thread Style
Partially Threaded
Rockwell Hardness
C33 to C39
Material Quality Standards
ASTM A354 GRADE BD, ASTM B633, DFAR COMPLIANT
Thread Fit
2A
Thread Direction
Right Hand
Includes Nut
No
Head Type
Standard
Manufacturer Location
Globally Sourced
Drive Type
External Hex
Thread Type
Coarse
Shell Material
Steel

Description

Hex Cap Screw, System of Measurement Inch, Fastener Length 3 1/2 in, Head Height 13/32 in, Head Width 15/16 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.