Shop USA INDUSTRIALS
See all product information
Create Account
HexCapScrew, 3-3/4", 1/2"-13, Steel
- Mfr # BULK-BOLT-4387
- Zoro # G223726555
product price:Â
$
3.99
/ea
Sold in multiples of 3 for
$11.97
Key Features
Grade BD Material Grade/Class
Type
Hex Head Cap Screw
Thread Size
1/2"-13
Dimensional Standards
MS90728
Finish
Zinc Yellow
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-BOLT-4387
- Zoro #
- G223726555
- UPC #
- 197666040751
- Country of Origin
- Canada
- Item
- Hex Cap Screw
- Type
- Hex Head Cap Screw
- Material Grade/Class
- Grade BD
- Dimensional Standards
- MS90728
- Finish
- Zinc Yellow
- System of Measurement
- Inch
- Material
- Steel
- Head Type
- Standard
- Thread Direction
- Right Hand
- Drive Type
- External Hex
- Thread Fit
- 2A
- Rockwell Hardness
- C33 to C39
- Manufacturer Location
- Globally Sourced
- Thread Style
- Partially Threaded
- Includes Washer
- No
- Thread Type
- Coarse
- Includes Nut
- No
- Material Quality Standards
- ASTM A354 GRADE BD, ASTM B633, DFAR COMPLIANT
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Thread Size
- 1/2"-13
- Fastener Length
- 3 3/4 in
- Head Width
- 3/4 in
- Drive Size
- 3/4 in
- Screw Size
- 1/2 in
- Minimum Thread Length
- 1 1/4 in
- Head Height
- 21/64 in
- Overall Length
- 3 3/4 in
- Wire Rope Length
- 3 3/4 in
- Length
- 3 3/4 in
Description
Hex Cap Screw, System of Measurement Inch, Fastener Length 3 3/4 in, Head Height 21/64 in, Head Width 3/4 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.