Shop USA INDUSTRIALS
See all product information
Create Account
HexCapScrew, 6", 5/8"-18, Steel
- Mfr # BULK-BOLT-2921
- Zoro # G423726485
product price:Â
$
17.85
/ea
Key Features
Grade 5 Material Grade/Class
Finish
Cadium Yellow Chromate-Plated
Material
Steel
Type
Hex Head Cap Screw
System of Measurement
Inch
Head Type
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-BOLT-2921
- Zoro #
- G423726485
- UPC #
- 197666812846
- Country of Origin
- Canada
- Item
- Hex Cap Screw
- Finish
- Cadium Yellow Chromate-Plated
- Material
- Steel
- Type
- Hex Head Cap Screw
- System of Measurement
- Inch
- Material Grade/Class
- Grade 5
- Head Type
- Standard
- Manufacturer Location
- Globally Sourced
- Includes Washer
- No
- Thread Type
- Fine
- Dimensional Standards
- MS90726
- Thread Direction
- Right Hand
- Includes Nut
- No
- Rockwell Hardness
- C25 to C34
- Thread Fit
- 2A
- Material Quality Standards
- DFAR COMPLIANT
- Thread Style
- Partially Threaded
- Drive Type
- External Hex
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Thread Size
- 5/8"-18
- Fastener Length
- 6 in
- Minimum Thread Length
- 1 1/2 in
- Head Width
- 15/16 in
- Head Height
- 13/32 in
- Drive Size
- 15/16 in
- Screw Size
- 5/8 in
- Overall Length
- 6 in
- Wire Rope Length
- 6 in
- Length
- 6 in
Description
Hex Cap Screw, System of Measurement Inch, Fastener Length 6 in, Head Height 13/32 in, Head Width 15/16 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.