Shop USA INDUSTRIALS
See all product information
Create Account
HexCapScrew, 3/4", 1/4"-20, Steel
- Mfr # BULK-BOLT-4149
- Zoro # G623726636
product price:Â
$
0.31
/ea
Sold in multiples of 30 for
$9.30
Key Features
Grade 2 Material Grade/Class
Finish
Black Oxide
System of Measurement
Inch
Type
Hex Head Cap Screw
Material
Steel
Manufacturer Location
Globally Sourced
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-BOLT-4149
- Zoro #
- G623726636
- UPC #
- 197666038390
- Country of Origin
- China
- Item
- Hex Cap Screw
- Finish
- Black Oxide
- System of Measurement
- Inch
- Type
- Hex Head Cap Screw
- Material
- Steel
- Material Grade/Class
- Grade 2
- Manufacturer Location
- Globally Sourced
- Head Type
- Standard
- Thread Style
- Fully Threaded
- Dimensional Standards
- ASME B18.2.1
- Thread Direction
- Right Hand
- Drive Type
- External Hex
- Includes Washer
- No
- Tensile Strength
- 60,000 psi
- Material Quality Standards
- SAE J429
- Thread Fit
- 2A
- Rockwell Hardness
- B70 to B100
- Includes Nut
- No
- Thread Type
- Coarse
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 3/4 in
- Thread Size
- 1/4"-20
- Head Width
- 7/16 in
- Screw Size
- 1/4 in
- Overall Length
- 29/32 in
- Drive Size
- 7/16 in
- Head Height
- 5/32 in
- Minimum Thread Length
- 3/4 in
- Wire Rope Length
- 29/32 in
- Length
- 29/32 in
Description
Hex Cap Screw, System of Measurement Inch, Fastener Length 3/4 in, Head Height 5/32 in, Head Width 7/16 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.