Shop USA INDUSTRIALS
See all product information
Create Account
HexCapScrew, 1-1/4", 3/8"-16, Steel
- Mfr # BULK-BOLT-4162
- Zoro # G123726426
product price:Â
$
0.72
/ea
Sold in multiples of 13 for
$9.36
Key Features
Grade 2 Material Grade/Class
System of Measurement
Inch
Finish
Black Oxide
Type
Hex Head Cap Screw
Material
Steel
Screw Size
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-BOLT-4162
- Zoro #
- G123726426
- UPC #
- 197666038529
- Country of Origin
- China
- Item
- Hex Cap Screw
- System of Measurement
- Inch
- Finish
- Black Oxide
- Type
- Hex Head Cap Screw
- Material Grade/Class
- Grade 2
- Material
- Steel
- Tensile Strength
- 60,000 psi
- Drive Type
- External Hex
- Material Quality Standards
- SAE J429
- Manufacturer Location
- Globally Sourced
- Thread Direction
- Right Hand
- Head Type
- Standard
- Thread Style
- Partially Threaded
- Includes Nut
- No
- Includes Washer
- No
- Thread Type
- Coarse
- Rockwell Hardness
- B70 to B100
- Dimensional Standards
- ASME B18.2.1
- Thread Fit
- 2A
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 1 1/4 in
- Thread Size
- 3/8"-16
- Screw Size
- 3/8 in
- Head Height
- 15/64 in
- Head Width
- 9/16 in
- Overall Length
- 1 1/2 in
- Drive Size
- 9/16 in
- Minimum Thread Length
- 1 in
- Wire Rope Length
- 1 1/2 in
- Length
- 1 1/2 in
Description
Hex Cap Screw, System of Measurement Inch, Fastener Length 1 1/4 in, Head Height 15/64 in, Head Width 9/16 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.