Shop USA INDUSTRIALS
See all product information
Create Account
HexCapScrew, 3/4", 3/8"-16, Steel
- Mfr # BULK-BOLT-4167
- Zoro # G423726362
product price:Â
$
0.56
/ea
Sold in multiples of 17 for
$9.52
Key Features
Grade 2 Material Grade/Class
System of Measurement
Inch
Finish
Black Oxide
Material
Steel
Type
Hex Head Cap Screw
Rockwell Hardness
B70 to B100
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-BOLT-4167
- Zoro #
- G423726362
- UPC #
- 197666038574
- Country of Origin
- China
- Item
- Hex Cap Screw
- System of Measurement
- Inch
- Finish
- Black Oxide
- Material
- Steel
- Type
- Hex Head Cap Screw
- Material Grade/Class
- Grade 2
- Rockwell Hardness
- B70 to B100
- Thread Fit
- 2A
- Includes Washer
- No
- Material Quality Standards
- SAE J429
- Head Type
- Standard
- Includes Nut
- No
- Thread Direction
- Right Hand
- Thread Type
- Coarse
- Tensile Strength
- 60,000 psi
- Drive Type
- External Hex
- Thread Style
- Fully Threaded
- Manufacturer Location
- Globally Sourced
- Dimensional Standards
- ASME B18.2.1
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 3/4 in
- Thread Size
- 3/8"-16
- Minimum Thread Length
- 3/4 in
- Drive Size
- 9/16 in
- Head Width
- 9/16 in
- Screw Size
- 3/8 in
- Head Height
- 15/64 in
- Overall Length
- 1 in
- Wire Rope Length
- 1 in
- Length
- 1 in
Description
Hex Cap Screw, System of Measurement Inch, Fastener Length 3/4 in, Head Height 15/64 in, Head Width 9/16 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.