Shop USA INDUSTRIALS
See all product information
Create Account
HexCapScrew, 3", 1/2"-13, Steel
- Mfr # BULK-BOLT-4174
- Zoro # G623726650
product price:Â
$
2.59
/ea
Sold in multiples of 4 for
$10.36
Key Features
Grade 2 Material Grade/Class
Finish
Black Oxide
System of Measurement
Inch
Material
Steel
Type
Hex Head Cap Screw
Screw Size
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-BOLT-4174
- Zoro #
- G623726650
- UPC #
- 197666038642
- Country of Origin
- China
- Item
- Hex Cap Screw
- Finish
- Black Oxide
- Material Grade/Class
- Grade 2
- System of Measurement
- Inch
- Material
- Steel
- Type
- Hex Head Cap Screw
- Includes Washer
- No
- Thread Type
- Coarse
- Head Type
- Standard
- Tensile Strength
- 60,000 psi
- Thread Style
- Partially Threaded
- Includes Nut
- No
- Drive Type
- External Hex
- Rockwell Hardness
- B70 to B100
- Manufacturer Location
- Globally Sourced
- Dimensional Standards
- ASME B18.2.1
- Material Quality Standards
- SAE J429
- Thread Direction
- Right Hand
- Thread Fit
- 2A
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 3 in
- Thread Size
- 1/2"-13
- Screw Size
- 1/2 in
- Minimum Thread Length
- 1 1/4 in
- Overall Length
- 3 5/16 in
- Head Width
- 3/4 in
- Head Height
- 5/16 in
- Drive Size
- 3/4 in
- Wire Rope Length
- 3 5/16 in
- Length
- 3 5/16 in
Description
Hex Cap Screw, System of Measurement Inch, Fastener Length 3 in, Head Height 5/16 in, Head Width 3/4 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.