Shop USA INDUSTRIALS
See all product information
Create Account
HexCapScrew, 1-1/2", 3/8"-16, Steel
- Mfr # BULK-BOLT-4161
- Zoro # G423726287
product price:Â
$
0.90
/ea
Sold in multiples of 10 for
$9.00
Key Features
Grade 2 Material Grade/Class
Finish
Black Oxide
System of Measurement
Inch
Material
Steel
Type
Hex Head Cap Screw
Thread Fit
2A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-BOLT-4161
- Zoro #
- G423726287
- UPC #
- 197666038512
- Country of Origin
- China
- Item
- Hex Cap Screw
- Finish
- Black Oxide
- System of Measurement
- Inch
- Material
- Steel
- Material Grade/Class
- Grade 2
- Type
- Hex Head Cap Screw
- Thread Fit
- 2A
- Thread Direction
- Right Hand
- Rockwell Hardness
- B70 to B100
- Thread Style
- Partially Threaded
- Thread Type
- Coarse
- Includes Washer
- No
- Head Type
- Standard
- Manufacturer Location
- Globally Sourced
- Drive Type
- External Hex
- Dimensional Standards
- ASME B18.2.1
- Tensile Strength
- 60,000 psi
- Includes Nut
- No
- Material Quality Standards
- SAE J429
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Thread Size
- 3/8"-16
- Fastener Length
- 1 1/2 in
- Head Height
- 15/64 in
- Head Width
- 9/16 in
- Drive Size
- 9/16 in
- Overall Length
- 1 3/4 in
- Minimum Thread Length
- 1 in
- Screw Size
- 3/8 in
- Wire Rope Length
- 1 3/4 in
- Length
- 1 3/4 in
Description
Hex Cap Screw, System of Measurement Inch, Fastener Length 1 1/2 in, Head Height 15/64 in, Head Width 9/16 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.