Shop USA INDUSTRIALS

HexCapScrew, 4-1/2", 5/8"-18, Steel

  • Mfr # BULK-BOLT-4440
  • Zoro # G723726369

product price: 
$
11.15
/ea

Key Features

Grade BD Material Grade/Class
Material
Steel
System of Measurement
Inch
Finish
Zinc Yellow
Type
Hex Head Cap Screw
Screw Size
5/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-BOLT-4440
Zoro #
G723726369
UPC #
197666041284
Country of Origin
United States

Dimensions

Fastener Length
4 1/2 in
Thread Size
5/8"-18
Screw Size
5/8 in
Head Width
15/16 in
Minimum Thread Length
1 1/2 in
Head Height
13/32 in
Drive Size
15/16 in
Overall Length
4 1/2 in
Wire Rope Length
4 1/2 in
Length
4 1/2 in

Details

Item
Hex Cap Screw
Material
Steel
System of Measurement
Inch
Finish
Zinc Yellow
Material Grade/Class
Grade BD
Type
Hex Head Cap Screw
Thread Direction
Right Hand
Rockwell Hardness
C33 to C39
Thread Style
Partially Threaded
Dimensional Standards
MS90727
Drive Type
External Hex
Thread Fit
2A
Material Quality Standards
ASTM A354 GRADE BD, ASTM B633, DFAR COMPLIANT
Includes Washer
No
Includes Nut
No
Thread Type
Fine
Head Type
Standard
Manufacturer Location
Made in USA*
Shell Material
Steel

Description

Hex Cap Screw, System of Measurement Inch, Fastener Length 4 1/2 in, Head Height 13/32 in, Head Width 15/16 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.