Shop USA INDUSTRIALS
See all product information
Create Account
HexCapScrew, 4-3/4", 5/8"-18, Steel
- Mfr # BULK-BOLT-4442
- Zoro # G223726739
product price:Â
$
12.39
/ea
Key Features
Grade BD Material Grade/Class
Type
Hex Head Cap Screw
Finish
Zinc Yellow
System of Measurement
Inch
Material
Steel
Drive Size
15/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-BOLT-4442
- Zoro #
- G223726739
- UPC #
- 197666041307
- Country of Origin
- United States
- Item
- Hex Cap Screw
- Type
- Hex Head Cap Screw
- Finish
- Zinc Yellow
- System of Measurement
- Inch
- Material
- Steel
- Material Grade/Class
- Grade BD
- Includes Nut
- No
- Thread Type
- Fine
- Dimensional Standards
- MS90727
- Material Quality Standards
- ASTM A354 GRADE BD, ASTM B633, DFAR COMPLIANT
- Drive Type
- External Hex
- Thread Style
- Partially Threaded
- Rockwell Hardness
- C33 to C39
- Thread Fit
- 2A
- Thread Direction
- Right Hand
- Head Type
- Standard
- Includes Washer
- No
- Manufacturer Location
- Made in USA*
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 4 3/4 in
- Thread Size
- 5/8"-18
- Drive Size
- 15/16 in
- Minimum Thread Length
- 1 1/2 in
- Head Width
- 15/16 in
- Screw Size
- 5/8 in
- Overall Length
- 4 3/4 in
- Head Height
- 13/32 in
- Wire Rope Length
- 4 3/4 in
- Length
- 4 3/4 in
Description
Hex Cap Screw, System of Measurement Inch, Fastener Length 4 3/4 in, Head Height 13/32 in, Head Width 15/16 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.