Shop USA INDUSTRIALS
See all product information
Create Account
HexCapScrew, 5-1/2", 1/2"-13, Steel
- Mfr # BULK-BOLT-2904
- Zoro # G223726814
product price:Â
$
11.75
/ea
Key Features
Grade 5 Material Grade/Class
Type
Hex Head Cap Screw
Material
Steel
Finish
Cadium Yellow Chromate-Plated
System of Measurement
Inch
Manufacturer Location
Globally Sourced
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-BOLT-2904
- Zoro #
- G223726814
- UPC #
- 197666812679
- Country of Origin
- Canada
- Item
- Hex Cap Screw
- Type
- Hex Head Cap Screw
- Material
- Steel
- Finish
- Cadium Yellow Chromate-Plated
- System of Measurement
- Inch
- Material Grade/Class
- Grade 5
- Manufacturer Location
- Globally Sourced
- Thread Type
- Coarse
- Thread Direction
- Right Hand
- Material Quality Standards
- DFAR COMPLIANT
- Head Type
- Standard
- Rockwell Hardness
- C25 to C34
- Drive Type
- External Hex
- Thread Style
- Partially Threaded
- Includes Washer
- No
- Dimensional Standards
- MS90725
- Thread Fit
- 2A
- Includes Nut
- No
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Thread Size
- 1/2"-13
- Fastener Length
- 5 1/2 in
- Head Width
- 3/4 in
- Drive Size
- 3/4 in
- Minimum Thread Length
- 1 1/4 in
- Head Height
- 21/64 in
- Overall Length
- 5 1/2 in
- Screw Size
- 1/2 in
- Wire Rope Length
- 5 1/2 in
- Length
- 5 1/2 in
Description
Hex Cap Screw, System of Measurement Inch, Fastener Length 5 1/2 in, Head Height 21/64 in, Head Width 3/4 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.