Shop USA INDUSTRIALS
See all product information
Create Account
HexCapScrew, 1", 3/8"-16, Steel
- Mfr # BULK-BOLT-4160
- Zoro # G123726815
product price:Â
$
0.52
/ea
Sold in multiples of 18 for
$9.36
Key Features
Grade 2 Material Grade/Class
Type
Hex Head Cap Screw
System of Measurement
Inch
Material
Steel
Finish
Black Oxide
Thread Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-BOLT-4160
- Zoro #
- G123726815
- UPC #
- 197666038505
- Country of Origin
- China
- Item
- Hex Cap Screw
- Type
- Hex Head Cap Screw
- System of Measurement
- Inch
- Material
- Steel
- Finish
- Black Oxide
- Material Grade/Class
- Grade 2
- Thread Direction
- Right Hand
- Includes Washer
- No
- Head Type
- Standard
- Thread Type
- Coarse
- Rockwell Hardness
- B70 to B100
- Dimensional Standards
- ASME B18.2.1
- Thread Fit
- 2A
- Drive Type
- External Hex
- Material Quality Standards
- SAE J429
- Tensile Strength
- 60,000 psi
- Manufacturer Location
- Globally Sourced
- Includes Nut
- No
- Thread Style
- Fully Threaded
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 1 in
- Thread Size
- 3/8"-16
- Minimum Thread Length
- 1 in
- Screw Size
- 3/8 in
- Head Width
- 9/16 in
- Overall Length
- 1 1/4 in
- Drive Size
- 9/16 in
- Head Height
- 15/64 in
- Wire Rope Length
- 1 1/4 in
- Length
- 1 1/4 in
Description
Hex Cap Screw, System of Measurement Inch, Fastener Length 1 in, Head Height 15/64 in, Head Width 9/16 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.