Shop USA INDUSTRIALS
See all product information
Create Account
HexCapScrew, 3/4", 1/2"-13, Steel
- Mfr # BULK-BOLT-4176
- Zoro # G123726679
product price:Â
$
1.15
/ea
Sold in multiples of 9 for
$10.35
Key Features
Grade 2 Material Grade/Class
System of Measurement
Inch
Type
Hex Head Cap Screw
Finish
Black Oxide
Material
Steel
Thread Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-BOLT-4176
- Zoro #
- G123726679
- UPC #
- 197666038666
- Country of Origin
- China
- Item
- Hex Cap Screw
- Material Grade/Class
- Grade 2
- System of Measurement
- Inch
- Type
- Hex Head Cap Screw
- Finish
- Black Oxide
- Material
- Steel
- Thread Direction
- Right Hand
- Material Quality Standards
- SAE J429
- Rockwell Hardness
- B70 to B100
- Manufacturer Location
- Globally Sourced
- Tensile Strength
- 60,000 psi
- Includes Washer
- No
- Head Type
- Standard
- Thread Fit
- 2A
- Drive Type
- External Hex
- Thread Style
- Fully Threaded
- Includes Nut
- No
- Dimensional Standards
- ASME B18.2.1
- Thread Type
- Coarse
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 3/4 in
- Thread Size
- 1/2"-13
- Head Height
- 5/16 in
- Screw Size
- 1/2 in
- Head Width
- 3/4 in
- Overall Length
- 1 1/16 in
- Drive Size
- 3/4 in
- Minimum Thread Length
- 3/4 in
- Wire Rope Length
- 1 1/16 in
- Length
- 1 1/16 in
Description
Hex Cap Screw, System of Measurement Inch, Fastener Length 3/4 in, Head Height 5/16 in, Head Width 3/4 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.