Shop USA INDUSTRIALS
See all product information
Create Account
HexCapScrew, 6", 3/4"-16, Steel
- Mfr # BULK-BOLT-4468
- Zoro # G623726612
product price:Â
$
19.95
/ea
Key Features
Grade BD Material Grade/Class
System of Measurement
Inch
Finish
Zinc Yellow
Material
Steel
Type
Hex Head Cap Screw
Minimum Thread Length
1 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-BOLT-4468
- Zoro #
- G623726612
- UPC #
- 197666041550
- Country of Origin
- United States
- Item
- Hex Cap Screw
- System of Measurement
- Inch
- Finish
- Zinc Yellow
- Material
- Steel
- Type
- Hex Head Cap Screw
- Material Grade/Class
- Grade BD
- Dimensional Standards
- MS90727
- Rockwell Hardness
- C33 to C39
- Thread Style
- Partially Threaded
- Thread Fit
- 2A
- Material Quality Standards
- ASTM A354 GRADE BD, ASTM B633, DFAR COMPLIANT
- Includes Washer
- No
- Thread Direction
- Right Hand
- Head Type
- Standard
- Thread Type
- Fine
- Drive Type
- External Hex
- Includes Nut
- No
- Manufacturer Location
- Made in USA*
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 6 in
- Thread Size
- 3/4"-16
- Minimum Thread Length
- 1 3/4 in
- Drive Size
- 1 1/8 in
- Screw Size
- 3/4 in
- Head Width
- 1 1/8 in
- Overall Length
- 6 in
- Head Height
- 31/64 in
- Wire Rope Length
- 6 in
- Length
- 6 in
Description
Hex Cap Screw, System of Measurement Inch, Fastener Length 6 in, Head Height 31/64 in, Head Width 1 1/8 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.