.jpg)
High Strength Buna-N Rubber Roll - 50A - 1/8" T x 12" W x 10 ft. L
Mfr # BULK-RS-BHS50-199
Zoro # G7794602
product price:Â $94.49
/ea
Free Shipping & Returns
Key Features
Thickness
1/8"
Width
12"
Length
10 ft.
Material
Buna-N
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-RS-BHS50-199
Zoro #
G7794602
UPC #
193005946685
Country of Origin
Unknown
Dimensions
Thickness
1/8"
Width
12"
Length
10 ft.
Details
Material
Buna-N
Color
Black
Backing Type
Plain
Durometer
50A
Compression Set
0.3
Thickness Tolerance
(-0.017" - +0.017")
Grade
High Strength
Temperature Range
-30 Degrees to 250 Degrees F
Texture
Smooth
Elongation
3.8
Shape
Roll
Standards
ASTM D2000 BF 510
Density
1.35 g/cm3
Tensile Strength
1,500 psi
Tear Strength
20 N/mm
Description
High Strength Buna-N Rubber Roll No Adhesive - 50A - 1/8" Thick x 12" Wide x 10 ft. Long
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.