.jpg)
High Strength Buna-N Rubber Sheet - 50A - 1/4" T x 18" W x 12" L
Mfr # BULK-RS-BHS50-620
Zoro # G7793622
product price:Â $30.49
/ea
Sold in multiples of 4 for $121.96
Key Features
Thickness
1/4"
Width
12"
Length
18"
Material
Buna-N
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-RS-BHS50-620
Zoro #
G7793622
UPC #
193005945770
Country of Origin
Unknown
Dimensions
Thickness
1/4"
Width
12"
Length
18"
Details
Material
Buna-N
Color
Black
Backing Type
Plain
Texture
Smooth
Density
1.35 g/cm3
Durometer
50A
Thickness Tolerance
(-0.026" - +0.026")
Grade
High Strength
Temperature Range
-30 Degrees to 250 Degrees F
Shape
Sheet
Standards
ASTM D2000 BF 510
Compression Set
0.3
Tensile Strength
1,500 psi
Elongation
3.8
Tear Strength
20 N/mm
Description
High Strength Buna-N Rubber Sheet No Adhesive - 50A - 1/4" Thick x 18" Wide x 12" Long
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.