Shop ZORO SELECT

RubberRoll, SBR, 40ftL, 36inW

  • Mfr # BULK-RS-SBR75-276
  • Zoro # G902585572

product price: 
$
1,066.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Material
SBR
Color
Black
Backing Type
Adhesive
Elongation
200 %
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-SBR75-276
Zoro #
G902585572
UPC #
193005943486
Country of Origin
Multiple
Item
Rubber Roll
Material
SBR
Color
Black
Backing Type
Adhesive
Elongation
200 %
Grade
Standard
Durometer
75 Shore A
Standards
ASTM D2000 AA 603
Maximum Temperature
200 Degrees F
Oil Resistance
Poor
Compression Set
38 %
Adhesive Type
Acrylic
Minimum Adhesive Temperature
-30 Degrees F
Maximum Adhesive Temperature
230 Degrees F
Texture
Smooth
Weather Resistance
Fair
Tear Strength
16 N/mm
Water Resistance
Good
Tensile Strength
800 psi
Density
1.5 g/cc
Chemical Resistance
Fair
Shape
Roll
Minimum Temperature
-45 Degrees F
Abrasion Resistance
Excellent
Thickness Tolerance
+/-0.022 in
Chemical Compatibility
Acetic Acid, 5%, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
SBR
Wire Color
Black
Traction Material
SBR

Dimensions

Overall Thickness
3/16 in
Overall Length
40 ft
Overall Width
36 in
Wire Rope Length
40 ft
Length
40 ft

Description

SBR Rubber Roll,Acrylic Adhsive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.