RubberRoll, Buna-N, 10ftL, 36inW

  • Mfr # BULK-RS-H60-214
  • Zoro # G5067865
product price: 
$
401.99
/ea
Free Shipping & Returns

Key Features

Material
Buna-N
Color
Black
Tensile Strength (PSI)
1,000 psi
Rubber Properties
Oil Resistant, Water Resistant
Max. Temp. (F)
250 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-H60-214
Zoro #
G5067865
UPC #
193005390709
Country of Origin
Multiple

Dimensions

Rubber Thickness
3/16 in
Rubber Width
36 in
Rubber Length
10 ft
Overall Width
36 in
Overall Length
10 ft
Overall Thickness
3/16 in
Wire Rope Length
10 ft
Length
10 ft

Details

Item
Rubber Roll
Material
Buna-N
Color
Black
Backing Type
Adhesive
Tensile Strength (PSI)
1,000 psi
Rubber Properties
Oil Resistant, Water Resistant
Max. Temp. (F)
250 Degrees F
Grade
Standard
Elongation
350 %
Standards
ASTM D2000 BF 607
Finish
Smooth
Rubber Material
Buna-N
Min. Temp. (F)
-30 Degrees F
Rubber Color
Black
Durometer
60 Shore A
Adhesive Type
Acrylic
Shape
Roll
Thickness Tolerance
+/-0.022 in
Maximum Temperature
250 Degrees F
Compression Set
33 %
Texture
Smooth
Chemical Resistance
Fair
Tensile Strength
1,000 psi
Water Resistance
Good
Oil Resistance
Excellent
Tear Strength
20 N/mm
Density
1.5 g/cc
Minimum Temperature
-30 Degrees F
Abrasion Resistance
Good
Minimum Adhesive Temperature
-30 Degrees F
Weather Resistance
Fair
Maximum Adhesive Temperature
230 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black

Description

Rubber Roll, Roll, Adhesive Type Acrylic, Backing Type Adhesive, Color Black, Durometer 60 Shore A, Grade Standard, Material Buna-N, Standards ASTM D2000 BF 607, Maximum Adhesive Temperature 230 Degrees F, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.022 in, Overall Width 36 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 3/16 in, Abrasion Resistance Good

Ratings & reviews