.jpg)
High Strength Buna-N Rubber Sheet - 60A - 1/16" T x 18" W x 36" L
Mfr # BULK-RS-BHS60-648
Zoro # G7788311
product price:Â $19.69
/ea
Sold in multiples of 5 for $98.45
Key Features
Thickness
1/16"
Width
18"
Length
36"
Material
Buna-N
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BULK-RS-BHS60-648
Zoro #
G7788311
UPC #
193005946456
Country of Origin
Unknown
Dimensions
Thickness
1/16"
Width
18"
Length
36"
Details
Material
Buna-N
Color
Black
Backing Type
Plain
Standards
ASTM D2000 BF 610
Temperature Range
-30 Degrees to 250 Degrees F
Thickness Tolerance
(-0.011" - +0.011")
Texture
Smooth
Compression Set
0.3
Shape
Sheet
Durometer
60A
Grade
High Strength
Tensile Strength
1,500 psi
Density
1.35 g/cm3
Elongation
3.8
Tear Strength
20 N/mm
Description
High Strength Buna-N Rubber Sheet No Adhesive - 60A - 1/16" Thick x 18" Wide x 36" Long
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.